Beli kenko ke 700 n black di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kenko Gel Ink Pen KE-100 (Pulpen G2 / Pulpen Gel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.900

  2. Joyko Gel Ink Pen (Pulpen G2 / Pulpen Gel)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp12.900

  3. Standard Pen AE-7 (Pulpen / Bolpoin)
    Rating:
    100% of 100
    (52)
    Mulai

    Rp1.900

  4. Joyko Gel Ink Pen Q (Pulpen G2 / Pulpen Gel)
    Rating:
    99% of 100
    (28)
    Mulai

    Rp38.900

    Joyko Gel Ink Pen Q (Pulpen G2 / Pulpen Gel)
    Deskripsi:
    Joyko Ballpoint Gel Pen Q Gel 0.5mm GP-265 adalah ballpoint gel dengan desain elegan dilengkapi dengan grip / pegangan karet yang nyaman dan enak digunakan. Dengan mata pen 0.5mm menghasilkan penulisan tinta yang smooth, lancar tidak macet dan nyaman digunakan
    atribut:
    • Tip Size (mm): 0.5
  5. 3M Post-it 653 Sticky Notes Yellow (Kertas Memo)
    Rating:
    100% of 100
    (16)
    Mulai

    Rp5.900

    3M Post-it 653 Sticky Notes Yellow (Kertas Memo)
    Deskripsi:
    Bisa digunakan untuk mengkomunikasikan pesan atau pengingat tugas penting yang harus segera diselesaikan.
    atribut:
    • Color: Yellow
    • Size (inch): 1.5 x 2
    • Number of Sheets: 100 / pad
    • Rule: Unruled
  6. Snowman Pen V-5 (Pulpen / Bolpoin)
    Rating:
    96% of 100
    (29)
    Mulai

    Rp10.900

  7. Kenko Gel Ink Pen Easy (Pulpen G2 / Pulpen Gel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    Kenko Gel Ink Pen Easy (Pulpen G2 / Pulpen Gel)
    atribut:
    • Item Size (cm): 0.5x15.2x0.5
  8. Kenko Gel Ink Pen Ballpoint (Pulpen G2 / Pulpen Gel)
    Mulai

    Rp6.900

    Kenko Gel Ink Pen Ballpoint (Pulpen G2 / Pulpen Gel)
    atribut:
    • Item Size (cm): 0.5x14.8x0.5
  9. OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)
    Deskripsi:
    Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300
    atribut:
    • Ambient Operating Humidity (%): 35 to 85
    • Impact Resistance Durability (m/s²): 1000
    • Inputs: No-voltage
    • Installation Type: Socket
    • Operating Temperature (°C): -10 to +55
    • Outer Dimensions (mm): 48x81.6x48
    • Output Type: Relay
    • Size: 1/16 DIN (48x48mm)
    • Storage Temperature Range (°C): -25 to +65
    • Terminal: Plug-in
    • Time Range (s-hour): 0.05 to 300
    • Type: Analog
  10. 3M Post-it 654 Sticky Notes (Kertas Memo)
    Rating:
    100% of 100
    (36)
    Mulai

    Rp11.900

    3M Post-it 654 Sticky Notes (Kertas Memo)
    Deskripsi:
    Bisa digunakan untuk mengkomunikasikan pesan atau pengingat tugas penting yang harus segera diselesaikan!Detail:- Post-it Notes classic dengan warna Kuning Canary ukuran 3x3 inch- Cocok untuk ditempel di kertas maupun permukaan vertikal seperti layar komputer, kaca, dinding.- Post-it Notes akan tetap menempel meskipun ditempel pada permukaan kertas yang melengkung.- Perekatnya tidak akan meninggalkan residu.- Kertas tidak akan melengkung saat ditempelkan.- Kertas mudah ditulisi
    atribut:
    • Size (inch): 3 x 3
    • Rule: Unruled
  11. Faster Pen Retract C6 (Bolpoin)
    Rating:
    100% of 100
    (21)
    Mulai

    Rp44.900

    Faster Pen Retract C6 (Bolpoin)
    atribut:
    • Tip Size (mm): 0.7
  12. Epson Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.499.900

  13. Pilot Pen Ball Liner (Pulpen / Bolpoin)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp17.900

    Pilot Pen Ball Liner (Pulpen / Bolpoin)
    Deskripsi:
    Ball point dengan aliran tinta yang lembut, kekuatan dari sebuah ballpoint dan tulisan dengan gaya pulpen fountain.
Daftar Harga kenko ke 700 n black Terbaru October 2026
Kenko Gel Ink Pen Retractable (Pulpen G2 / Pulpen Gel)Rp12.900
Kenko Gel Ink Pen KE-100 (Pulpen G2 / Pulpen Gel)Rp19.900
Joyko Gel Ink Pen (Pulpen G2 / Pulpen Gel)Rp12.900
Standard Pen AE-7 (Pulpen / Bolpoin)Rp1.900
Joyko Gel Ink Pen Q (Pulpen G2 / Pulpen Gel)Rp38.900
Pilot Gel Ink Pen (Pulpen G2 / Pulpen Gel)Rp0
3M Post-it 653 Sticky Notes Yellow (Kertas Memo)Rp5.900
Snowman Pen V-5 (Pulpen / Bolpoin)Rp10.900
Kenko Gel Ink Pen Easy (Pulpen G2 / Pulpen Gel)Rp52.900
Pilot Gel Ink Pen (Pulpen G2 / Pulpen Gel)Rp19.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)